7620T95 - Cold Shrink Qtiii Term Kit 7620-T-95

3M

  • $570.69 (Each)
  • $570.69 (Each)

In-Stock: 0 available locally (Longview, TX) (change location)
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
7620T95
Manufacturer
3M
Manufacturer's Part Number
7620T95
Description
Cold Shrink Qtiii Term Kit 7620-T-95
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007417583 / 00054007417583
Weight per unit
2.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$570.69 (Each)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
7620T95 - Small Image
 
7620T95 - Large Image
Attachments
 
 
7620T95 - Specification Sheet
Brochures
 
 
7620T95 - Brochure
Other Links
 
 
7620T95 - Other
 
7620T95 - Other
 
7620T95 - Other
 
7620T95 - Other
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
Each kit contains sufficient quantities of material to make three single-phase terminations. The termination assemblies consist of a tubular insulator, high dielectric constant (Hi-K) stress control tube, conformable Hi-K stress controlling compound, and built-in environmental top seal. The insulator is made of a dark gray silicone rubber with advanced tracking resistant and hydrophobic properties. Note:Lugs need to be ordered separately. Exceptions:For T-150 Kits, 150 kV impulse level meets the impulse r
Description
COLD SHRINK QTIII TERM KIT 7620-T-95
extra long description
3M 7000006100 3M™ Cold Shrink QT-II
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-T & 7690-T Serie
Long Description
3M™ Cold Shrink QT-III Silicone Rubber Termination Kit 7620-T and 7690-T Series contains one-piece, non-skirted, silicone rubber terminations, meets IEEE Standard 48 Class 1 for indoor and weather-protected applications. The kits are designed for terminating solid dielectric shielded power cable rated 5–35 kV, with tape shield, wire shield and UniShield® constructions.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7620T95
GTIN
00054007417583
UPC
054007417583
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
2.56
Carton
1
Uses, Certifications, and Standards
standard
IEEE
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat