6912X66 - Glass Cloth Electrical Tape, 1/2" X 66', WH

Scotch

  • $19.65 (Each)
  • $19.65 (Each)

  • $196.50 (Per 10)
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
6912X66
Manufacturer
Scotch
Manufacturer's Part Number
7000145501
Description
Glass Cloth Electrical Tape, 1/2" X 66', WH
Scotch® Tape 69 Is A Premium Grade, Edge Tear Resistant, Electrical Tape. This Printable Tape Has A Non Corrosive Adhesive and Offers Solvent Resistant Protection. It Is Used As A Coil Cover, An Anchor, A Banding, A Core, A Layer and A Crossover Insulator. The Flame Retardant Tape Is Suitable For 600V Rated, Dry Location Application Motors and Transformers.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
13111200 - Films
UPC/GTIN
054007100836 / 00054007100836
Weight per unit
0.0171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.65 (Each)
Carton
$196.50 (Per 10)
Resources
Images
 
 
6912X66 - Large Image
 
6912X66 - Small Image
Attachments
 
 
6912X66 - Specification Sheet
Other Links
 
 
6912X66 - Other
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
Scotch® Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive that offers excellent bonding once adhered. This conformable tape has a glass cloth backing that resists rotting and shrinking while providing excellent stability. It withstands a temperature range of 32 to 392 °F (0 to 200 °C). UL Listed, Mil I 19166C, CSA Certified and ?RoHS 2011/65/EU Compliant.
Long Description
Scotch® Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600V rated, dry location application motors and transformers.
Description
GLASS CLOTH ELECTRICAL TAPE, 1/2" X 66', WH
Product Type
3M™ Glass Cloth Electrical Tape 69
extra long description
3M 7000145501 3M™ Glass Cloth Elect
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
69-1/2"X66'
GTIN
00054007100836
UPC
054007100836
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0171
Carton
10
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat