5734 - 3/C Armord Power Cable Low Voltage Splice 5734

3M

  • $552.10 (Each)
  • $552.10 (Each)
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
5734
Manufacturer
3M
Manufacturer's Part Number
5734
Description
3/C Armord Power Cable Low Voltage Splice 5734
These Kits Are Applicable For Indoor and Outdoor Installations, Including Direct Burial, Aerial and Submersible Applications. Each Kit Requires At Least 1 Roll Of 3M™ Armorcast Structural Material. For Use With 3/C or 4/C Armor Power Cable (Teck-90) Up to 1000 V.3M™ 3/C Armored Power Cable 5730 Series Accommodates A Full Range Of Cable Sizes From 14 Awg–750 Kcmil. The Overall Jacket Diameter Ranges From 0.62–4.00 (16–10• MM). Notes:• Connectors Are Not Included In The Kit. Use Only Csa Certified Compressio
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007431756 / 00054007431756
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$552.10 (Each)
Resources
Images
 
 
5734 - Small Image
 
5734 - Large Image
Attachments
 
 
5734 - Specification Sheet
Other Links
 
 
5734 - Other
 
5734 - Other
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
3/C ARMORD POWER CABLE LOW VOLTAGE SPLICE 5734
Product Type
3M™ Cold Shrink Inline Splice Kits 5730 Series
extra long description
3M 7000031624 3M™ Cold Shrink Inlin
Long Description
These kits are applicable for indoor and outdoor installations, including direct burial, aerial and submersible applications. Each kit requires at least 1 roll of 3M™ Armorcast Structural Material. For use with 3/C or 4/C Armor Power Cable (Teck-90) up to 1000 V.3M™ 3/C Armored Power Cable 5730 Series accommodates a full range of cable sizes from 14 AWG–750 kcmil. The overall jacket diameter ranges from 0.62–4.00 (16–10• mm). Notes:• Connectors are not included in the kit. Use only CSA certified compressio
Manufacturer Information
Manufacturers Part Number
5734
Brand
3M
GTIN
00054007431756
UPC
054007431756
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Inline Splice
Packaging
Weight per each
5.9