567BULK - Scotchlok Electrical Idc, BR, 18-14awg

Scotchlok

  • $0.59 (Each)
  • $0.59 (Each)

  • $293.68 (Per 500)

  • $587.36 (Per 1,000)

In-Stock: 3,000 available at other locations ( find a store with stock)
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
567BULK
Manufacturer
Scotchlok
Manufacturer's Part Number
7000005879
Description
Scotchlok Electrical Idc, BR, 18-14awg
3M™ Scotchlok™ Insulation Displacement Connector 567 Electrically Connects A Tap Wire to A Run (Through) Wire While Insulating The Connection. This Connector Is Suitable For Control Circuit Wiring, Fixture Wiring, Appliance Wiring, Signal and Pa Systems and Automotive/Boat/RV Wiring. Polypropylene Insulated and Self Stripping.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007148951 / 00054007148951
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$293.68 (Per 500)
Standard Packaging
$587.36 (Per 1,000)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
3,000
Resources
Images
 
 
567BULK - Small Image
 
567BULK - Large Image
Attachments
 
 
567BULK - Specification Sheet
Brochures
 
 
567BULK - Brochure
Other Links
 
 
567BULK - Other
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
3M™ Scotchlok™ Idc Connector 567
extra long description
3M 7000005879 3M™ Scotchlok™ IDC C
Features
3M™ Scotchlok™ Insulation Displacement Connector 567 is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. The connector withstands temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Description
SCOTCHLOK ELECTRICAL IDC, BR, 18-14AWG
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 567 electrically connects a tap wire to a run (through) wire while insulating the connection. This connector is suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring. Polypropylene insulated and self stripping.
Special Features
Flame Retardant
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
7000005879
GTIN
00054007148951
UPC
054007148951
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulation Displacement
Packaging
Weight per each
7.1
Carton
500
Package
1000
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2,000 View Store

A-L

Location Stock Available
Ennis
1,000 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 567BULK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 567BULK.

Insulation Displacement Connector, Copper Conductor Material, Brown Insulation C...
  • MFR Part #: 567BIN
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($587.36) ·
567BIN - Minnesota Mining (3M)

Check local availability

Total Availability: In Stock

Book Price

$0.59

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 567BULK, though they may not be 100% alike.

3M™ Scotchlok™ Insulation Displacement Connector 567 Electrically Connects A Tap...
  • Our Part #: 567
  • Nacogdoches Availability: 1,000
  • Total Availability: In Stock
  • MFR Part #: 567P0UCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($68.34) · 1,000 ($683.40) ·
567 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.34

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat