5552 - Cold Shrink Splice Kit, 5/8KV, 4/0AWG-500kcmil

3M

  • $1672.07 (Each)
  • $1,672.07 (Each)
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
5552
Manufacturer
3M
Manufacturer's Part Number
5552
Description
Cold Shrink Splice Kit, 5/8KV, 4/0AWG-500kcmil
3M™ Cold Shrink Shielded Splice Kit 5550 Series Are For Splicing 5 KV and 8 KV Shielded, Solid Dielectric, Power Cables. Meets Requirements Of Ieee 404. Each Kit Contains All The Materials (Except Connectors and Optional Ground Strap) Required to Construct Three (3) Single Conductor Splices On Tape Shield, Wire Shield or Unishield® Cables. Note: The Kit Can Also Be Used to Splice A Shielded to A Non-Shielded 5/8 KV Cable. Note: Cable Sizes Shown Below Are For Standard Insulation Thickness. Final Determinin
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007090908 / 00054007090908
Weight per unit
9.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,672.07 (Each)
Resources
Images
 
 
5552 - Small Image
 
5552 - Large Image
Attachments
 
 
5552 - Specification Sheet
Other Links
 
 
5552 - Other
 
5552 - Other
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
COLD SHRINK SPLICE KIT, 5/8KV, 4/0AWG-500KCMIL
Product Type
3M™ Cold Shrink Shielded Splice Kits 5550 Series
extra long description
3M 7000006047 3M™ Cold Shrink Shiel
Long Description
3M™ Cold Shrink Shielded Splice Kit 5550 Series are for splicing 5 kV and 8 kV shielded, solid dielectric, power cables. Meets requirements of IEEE 404. Each kit contains all the materials (except connectors and optional ground strap) required to construct three (3) single conductor splices on Tape Shield, Wire Shield or UniShield® cables. Note: The kit can also be used to splice a shielded to a non-shielded 5/8 kV cable. Note: Cable sizes shown below are for standard insulation thickness. Final determinin
Manufacturer Information
Brand
3M
Manufacturers Part Number
5552
GTIN
00054007090908
UPC
054007090908
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Inline Splice
Packaging
Weight per each
9.4