4SIZEA - Scotchcast Electrical Insulating Resin 3.1oz

3M

  • $35.59 (Each)
  • $35.59 (Each)

  • $355.90 (Per 10)
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
4SIZEA
Manufacturer
3M
Manufacturer's Part Number
4A
Description
Scotchcast Electrical Insulating Resin 3.1oz
Electrical Insulating Resin Size A 3.1 Oz.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
13111001 - Epoxy
UPC/GTIN
054007431657 / 00054007431657
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.59 (Each)
Standard Packaging
$355.90 (Per 10)
Resources
Images
 
 
4SIZEA - Large Image
 
4SIZEA - Large Image
Specifications Sheets
 
 
4SIZEA - Specification Sheet
MSDS Sheets
 
 
4SIZEA - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black Gloss
Dimensions and Weight
Size
bag size A - 3.2 oz
Descriptions
Product Type
Insulating Resin Size A 3.2 Oz.
Long Description
Electrical Insulating Resin Size A 3.1 oz.
Special Features
to splice solid dielectric and oil-filled cables up to 8 kV
Additional Information
Temperature Range
0 to 130 C
Manufacturer Information
Brand
3M
sub brand
Scotchcast
GTIN
00054007431657
UPC
054007431657
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Resin Splice
Packaging
Weight per each
3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
58543
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4SIZEA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4SIZEA.

Electrical Insulating Resin, 3.1 Oz, Black, Amine Odor, 500 V/Mil Dielectric Str...
  • Our Part #: 4NA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4N-A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($355.90) ·
4NA - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.59

Each

QTY:
Each
Add
3M 7100127062 3M™ Scotchcast™ Elect
  • Our Part #: 4A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7100127062
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($355.90) ·
4A - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat