4NA - Scotchcast Electrical Insulating Resin 3.1oz

Scotchcast

  • $37.32 (Each)
  • $37.32 (Each)

  • $373.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4NA
Manufacturer
Scotchcast
Manufacturer's Part Number
4N-A
Description
Scotchcast Electrical Insulating Resin 3.1oz
Electrical Insulating Resin, 3.1 Oz, Black, Amine Odor, 500 V/Mil Dielectric Strength, 1.03 Specific Gravity, 1 to 2 H;4 to 8 H Setting Time, Maximum Of +194 °F, 0.29 LB
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Adhesives
UNSPSC
13111001 - Epoxy
UPC/EAN/GTIN
051128613474 / 0051128613474 / 00051128613474
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.32 (Each)
Standard Packaging
$373.20 (Per 10)
Resources
Images
 
 
4NA - Small Image
 
4NA - Small Image
 
4NA - Large Image
 
4NA - Large Image
Specifications Sheets
 
 
4NA - Specification Sheet
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Electrical Insulating Resin
Long Description
Electrical Insulating Resin, 3.1 oz, Black, Amine Odor, 500 V/mil Dielectric Strength, 1.03 Specific Gravity, 1 to 2 h;4 to 8 h Setting Time, Maximum of +194 °F, 0.29 lb
Features
3M(TM) Scotchcast(TM) Electrical Insulating Resin 4 is a two-part epoxy insulating and encapsulating resin. Its compatibility with solid and synthetic cable insulations and jackets makes Resin 4 an excellent insulator and sealer for cable splicing.
Short Description
Electrical Insulating Resin, 3.1 oz, Black
Description
ELECTRICAL INSULATING RESIN 4N-A,(3.1 OZ),10 /CASE
Additional Information
specific gravity
1.03
Setting Time
1 to 2 h;4 to 8 h
Container Capacity
3.1 oz
Physical Form
Liquid;Resin
Composition
2,2-Bis (P-Hydroxyphenyl)Propne Diglycidyl Ether Polymer;Oxirane,Mono [(C12-14-Alkyloxy)Methyl]Derivatives
odor
Amine
Dielectric Strength
500 V/mil
Operating Temperature Range
Maximum of +194 °F;Maximum of +90 °C
Standards Met
RoHS Compliant
package quantity
10 CA
Manufacturer Information
Manufacturers Part Number
4N-A
Brand
Scotchcast
GTIN
00051128613474
UPC
051128613474
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
0.29 lb
Weight per each
0.31
Carton
1
Package
10
You must have an account to view stock levels
These alternate items can be purchased instead of 4NA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4NA.

3M 7100127062 3M™ Scotchcast™ Elect
  • Our Part #: 4A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7100127062
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($373.20)
4A - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.32

Each

QTY:
Each
Add
Electrical Insulating Resin Size A 3.1 Oz.
  • Our Part #: 4SIZEA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($373.20)
4SIZEA - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.32

Each

QTY:
Each
Add

* All prices subject to change.

false