314UB0X - Electrical Idc, Pigtail, Self-Stripping, White

Scotchlok

  • $48.00 (Per 50)
  • $0.96 (Each)

  • $48.00 (Per 50)

  • $480.00 (Per 500)
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
314UB0X
Manufacturer
Scotchlok
Manufacturer's Part Number
314U-POUCH
Description
Electrical Idc, Pigtail, Self-Stripping, White
3M™ Scotchlok™ Insulation Displacement Connector 314 Provides A Dual Element Connection and Moisture Resistant Seal With A Mineral Oil Based Grease. The Connector Is Nylon Insulated and Used to Connect 2 or 3 Wires. It Is Self Stripping, Flame Retardant and Moisture Resistant.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007092322 / 00054007092322
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.96 (Each)
Carton
$48.00 (Per 50)
Standard Packaging
$480.00 (Per 500)
Resources
Images
 
 
314UB0X - Small Image
 
314UB0X - Large Image
Brochures
 
 
314UB0X - Brochure
Other Links
 
 
314UB0X - Other
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
ELECTRICAL IDC,PIGTAIL,SELF-STRIPPING,WHITE
Product Type
3M™ Scotchlok™ Idc Connector 314u
Features
3M™ Scotchlok™ Insulation Displacement Connector 314 is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
extra long description
3M 7100175087 3M™ Scotchlok™ IDC C
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 314 provides a dual element connection and moisture resistant seal with a mineral oil based grease. The connector is nylon insulated and used to connect 2 or 3 wires. It is self stripping, flame retardant and moisture resistant.
Special Features
Flame Retardant
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
314U-POUCH
GTIN
00054007092322
UPC
054007092322
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Insulation Displacement
Availability
minimum qty
50
Status
Inactive
Packaging
Weight per each
0.0008
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 314UB0X.
Jump To:

Similar Items

Similar items are close alternatives to 314UB0X, though they may not be 100% alike.

3M™ Scotchlok™ IDC Connector 314
  • MFR Part #: 7000031482
  • GTIN: 00054007092315
  • Manufacturer: Scotchlok
3M™ Scotchlok™ IDC Connector 314U
  • MFR Part #: 7000058006
  • GTIN: 00054007092339
  • Manufacturer: Scotchlok

* All prices subject to change.

Begin Live Chat