2734X66FT - Glass Cloth Electrical Tape 27, 3/4" X 66'

3M

  • $36.21 (Each)
  • $36.21 (Each)

  • $362.10 (Per 10)

In-Stock: 8 available locally (Nacogdoches, TX) (change location)
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
2734X66FT
Manufacturer
3M
Manufacturer's Part Number
2734"X66'
Description
Glass Cloth Electrical Tape 27, 3/4" X 66'
Tape, Rubber Material, White, +302 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
15121804 - Rust proofing preparation
UPC/GTIN
054007150749 / 00054007150749
Weight per unit
0.0238 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.21 (Each)
Standard Packaging
$362.10 (Per 10)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
965
Resources
Images
 
 
2734X66FT - Small Image
 
2734X66FT - Large Image
Attachments
 
 
2734X66FT - Specification Sheet
Brochures
 
 
2734X66FT - Brochure
Other Links
 
 
2734X66FT - Other
 
2734X66FT - Other
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
Rubber
Material, Color, and Finish
Backing Material
Cotton Cloth
Background Color
White
Dimensions and Weight
Length
66 ft;20.1168 m
Width
3/4 in
Thickness
7 mil
Descriptions
Product Type
Tape
Long Description
Tape, Rubber Material, White, +302 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness
Features
3M offers exceptionally flexible and conformable glass cloth backings on the market with high-temperature resistance and tensile strength.With excellent absorption of resins and varnishes plus cut-through and edge-tear resistance,they are unsurpassed for holding and strapping applications up to 200°C.
Short Description
Tape, Rubber, White
extra long description
3M 7000005815 3M™ Glass Cloth Elect
Description
GLASS CLOTH ELECTRICAL TAPE 27, 3/4" X 66'
Additional Information
Maximum Operating Temperature
+302 °F
Standards Met
Ul;CSA
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
2734"X66'
GTIN
00054007150749
UPC
054007150749
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0238
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Premium Grade
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 965

Location search:
These alternate items can be purchased instead of 2734X66FT.
Jump To:

Similar Items

Similar items are close alternatives to 2734X66FT, though they may not be 100% alike.

3M 7100045988 3M™ Glass Cloth Elect
  • Our Part #: 27
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2734"X60YD
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($472.68) ·
27 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$39.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat