252060 - SCO

252060 - Varnished Cambric Tape 2520, 3/4" X 60', Yellow

Scotch

  • $49.15 (Each)
  • $49.15 (Each)
  • $983.00 (Per 20)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    252060
    Manufacturer
    Scotch
    Manufacturer's Part Number
    2520-3/4X60FT
    Description
    Varnished Cambric Tape 2520, 3/4" X 60', Yellow
    Varnished Cambric Tape, Yellow, +220 °F Operating Temperature, 60 FT Length, 3/4 In Width, 8 Mil Thickness, 0.25 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape  Mark as Incorrect
    Suggest a New Category
    Classification
    Tape
    UNSPSC
    31201510 - Resin impregnated tape
    UPC/GTIN
    054007048367 / 00054007048367
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $49.15 (Each)
    Carton
    $983.00 (Per 20)
    Resources
    Images
     
     
    252060 - Large Image
     
    252060 - Large Image
    Attachments
     
     
    252060 - Specification Sheet
    Other Links
     
     
    252060 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Varnished Cambric
    Material, Color, and Finish
    Background Color
    Yellow
    Backing Material
    Cotton Cloth
    Dimensions and Weight
    Length
    60 ft;18.3 m
    Thickness
    8 mil
    Width
    3/4 in;19 mm
    Descriptions
    Product Type
    Varnished Cambric Tape
    Long Description
    Varnished Cambric Tape, Yellow, +220 °F Operating Temperature, 60 ft Length, 3/4 in Width, 8 mil Thickness, 0.25 lb
    Features
    Scotch(R) Tape 2520 is an 8-mil thick,highly conformable,premium-grade tape that's suitable for bus bars,motor leads and service drop connections.It withstands temperatures up to 221 degrees F (105 degrees C).Scotch(R) Tape 2520 is an abrasion-resistant tape that features excellent dielectric strength and is used in areas where mechanical protection and puncture resistance is critical.The pressure-sensitive,rubber-resin adhesive holds the tape in place even after application.It has woven cotton,cambric fab
    Short Description
    Varnished Cambric Tape, Cotton Cloth
    Description
    VARNISHED CAMBRIC TAPE 2520,3/4" X 60',YELLOW
    extra long description
    3M 7000031629 Scotch® Varnished Cam
    Additional Information
    Adhesive Material
    Rubber Resin
    Maximum Operating Temperature
    +220 °F
    package quantity
    1 BX;10 CT;20 RL
    Manufacturer Information
    Brand
    Scotch
    sub brand
    Scotch(R)
    Manufacturers Part Number
    2520-3/4X60FT
    GTIN
    00054007048367
    UPC
    054007048367
    Taxonomies, Classifications, and Categories
    Category Description
    TAPE
    Packaging
    Weight
    0.25 lb
    Weight per each
    0.25
    Carton
    20
    Uses, Certifications, and Standards
    Application
    Electrical Maintenance;Appliance And Fixture;Commercial Construction;Industrial Construction;Irrigation;Maintenance
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
    Suggest a new slang term for 252060

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

33+SUPER34X76FT - Super 33+ Vinyl Elec Tape, 3/4" X 76', Black - Minnesota Mining (3M)

From Minnesota Mining (3M),
Super 33+ Vinyl Elec Tape, 3/4" X 76', Black

$8.97
Each
Item Details

130C34X30 - Linerless Rubber Splicing Tape, 3/4" X 30', Black - Minnesota Mining (3M)

From Minnesota Mining (3M),
Linerless Rubber Splicing Tape, 3/4" X 30', Black

$23.30
Each
Item Details

88 - Vinyl Elec Tape Super 88, 3/4" X 66', Black - Minnesota Mining (3M)
88

From Minnesota Mining (3M),
Vinyl Elec Tape Super 88, 3/4" X 66', Black

$15.63
Each
Item Details



130C112X30 - Linerless Rubber Splicing Tape, 1-1/2" X 30', Black - Minnesota Mining (3M)

From Minnesota Mining (3M),
Linerless Rubber Splicing Tape, 1-1/2" X 30', Black

$49.03
Each
Item Details

THHN6GN1000 - THHN 6 STR Green 1000' - Copper

From Copper,
THHN 6 STR Green 1000'

$782.65
Per 1,000 Feet
Item Details

RE86 - 3X2 Reducing Bushing - Crouse-Hinds

From Crouse-Hinds,
3X2 Reducing Bushing

$132.03
Each
Item Details