215534X22FT - Temflex Rubber Splicing Tape, 3/4" X 22', BK

Minnesota Mining (3M)

  • $7.38 (Each)
  • $7.38 (Each)
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
215534X22FT
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
2155-3/4X22FT-50RLS
Description
Temflex Rubber Splicing Tape, 3/4" X 22', BK
Rubber Splicing Tape 3/4 X 22
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007503484 / 00054007503484
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.38 (Each)
Resources
Images
 
 
215534X22FT - Small Image
 
215534X22FT - Large Image
Attachments
 
 
215534X22FT - Specification Sheet
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
0 TO 600 V
Material
Rubber
Dimensions and Weight
Length
22 FT
Width
3/4 INCH
Thickness
30 mil
Descriptions
Product Type
Tape
extra long description
INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING; RUBBER; 0 TO 600 V; LENGTH 22 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 176 DEG F; APPROVAL UL 539-H; TEMFLEX[T] BRAND; 2155 MODEL; STANDARD PACKAGE 50 ROLLS PER CASE
Description
TEM RUBBER SPLICING TAPE 3/4" X 22',BLACK,20/CASE
Long Description
TAPE, INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING; RUBBER; 0 TO 600 V; LENGTH 22 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 176 DEG F; APPROVAL UL 539-H; TEMFLEX[T] BRAND; 2155 MODEL
Commodity Description
Markers & Marking Tapes - Tape
Additional Information
STANDARD PACKAGE 50 ROLLS PER CASE
Additional Information
Maximum Continuous Temperatur
176 DEG F
Thickness in Mil
30 A
Length in m
6.7056
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
2155-3/4X22FT-50RLS
Model
04089228188
GTIN
00054007503484
UPC
054007503484
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 539-H
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat