130C2X30 - Linerless Rubber Splicing Tape 130C, 2" X 30', BK

Scotch

  • $62.44 (Each)
  • $62.44 (Each)

  • $749.28 (Per 12)
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
130C2X30
Manufacturer
Scotch
Manufacturer's Part Number
7000006091
Description
Linerless Rubber Splicing Tape 130C, 2" X 30', BK
Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Tape Used For Splicing and Terminating Cables and Wires. It Withstands Temperatures Up to 194 °F (90 °C) With Emergency Overload Up to 266 °F (130 °C). The Tape Has Excellent Electrical and Mechanical Properties to Provide Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417545 / 00054007417545
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.44 (Each)
Standard Packaging
$749.28 (Per 12)
Resources
Images
 
 
130C2X30 - Large Image
Attachments
 
 
130C2X30 - Specification Sheet
Other Links
 
 
130C2X30 - Other
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
LINERLESS RUBBER SPLICING TAPE 130C, 2" X 30', BK
Features
Scotch® Tape 130C is a highly conformable tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and a self fusing, ethylene propylene backing. The tape provides primary insulation for solid, dielectric insulated cables rated through 69 kV. This tape is designed for low and high voltage, bus bar insulation, end sealing of cables and jacket repair applications. It has outstanding mechanical and electrical properties that offer moisture seal and v
Product Type
Scotch® Linerless Rubber Splicing Tape 130C
extra long description
3M 7000006091 Scotch® Linerless Rub
Long Description
Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C). The tape has excellent electrical and mechanical properties to provide moisture seal protection.
Special Features
provides excellent thermal dissipation of splice heat
Manufacturer Information
Manufacturers Part Number
7000006091
Brand
Scotch
GTIN
00054007417545
UPC
054007417545
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
linerless Ethylene Propylene Rubber
Packaging
Weight per each
1.2
Carton
1
Package
12
Uses, Certifications, and Standards
standard
ASTM D-4388 type 1, 2 & 3 HH-I-3825B
Application
High Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 130C2X30.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 130C2X30.

Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Br...
  • Our Part #: 130C2X30FT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 130C2X30FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($749.28) ·
130C2X30FT - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat