S9620 - 9.5W Led BR30 27K 105' BM Med Base

Satco

  • $7.46 (Each)
  • $7.46 (Each)

  • $44.76 (Per 6)

  • $89.52 (Per 12)
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
S9620
Manufacturer
Satco
Manufacturer's Part Number
S9620
Description
9.5W Led BR30 27K 105' BM Med Base
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 2700 K, 750 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096204 / 00045923096204
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Carton
$44.76 (Per 6)
Standard Packaging
$89.52 (Per 12)
Resources
Other Links
 
 
S9620 - Other
 
S9620 - Other
Attachments
 
 
S9620 - Specification Sheet
Images
 
 
S9620 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR30
Wattage
9.5 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted White
Base Type
E26
color temperature
2700
color rendering index (cri)
80
Color
Frosted White
Dimensions and Weight
Diameter
3.75 in
Length
5.19 in
Size
5.19
Descriptions
Description
9.5W LED BR30 27K 105' BM MED BASE
Product Type
Led Lamp
Long Description
LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 2700 K, 750 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.5 lb
Short Description
LED Lamp, BR30, 80 CRI, 2700K, 9.5W, 120V
extra long description
SATCO S9620 9.5BR30/LED/2700K/750L/
Additional Information
beam angle
105 °
Brightness (Lumens)
750 lm
average life
25000 h
dimmable
Yes
Standards Met
cULus Listed;RoHS Compliant
package quantity
6 CT;12 PK
brightness
260
Warranty
5 Year Limited - 10 hr per day
lumens
500
Base
E26
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S9620
GTIN
00045923096204
UPC
045923096204
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.5 lb
Weight per each
0.46
Carton
6
Package
12
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9620.
Jump To:

Similar Items

Similar items are close alternatives to S9620, though they may not be 100% alike.

00019813750422|0019813|019813750422|01981375042|75042|BR30 9 827 Dim|BR30-9-827-...
  • Our Part #: BR309827DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR30-9-827-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($31.56) ·
BR309827DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat