S9449 - 15W Led PAR38 5000K 80 Cri 40 Deg 1200LM

Satco

  • $10.23 (Each)
  • $10.23 (Each)

  • $61.38 (Per 6)

  • $122.76 (Per 12)
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
S9449
Manufacturer
Satco
Manufacturer's Part Number
S9449
Description
15W Led PAR38 5000K 80 Cri 40 Deg 1200LM
Led PAR38 Lamp, 40 ° Beam Angle, 80, 5000 K, 1700 LM Brightness (Lumens), 15 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4.75 In Diameter, 5.19 In Length, 50 W, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094491 / 00045923094491
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Carton
$122.76 (Per 12)
Standard Packaging
$61.38 (Per 6)
Resources
Images
 
 
S9449 - Large Image
 
S9449 - Small Image
Attachments
 
 
S9449 - Specification Sheet
Other Links
 
 
S9449 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
Shape
PAR38
Voltage Rating
120
Material, Color, and Finish
Finish
Silver
Color Rendering Index
80
color temperature
5000 k
Base Type
E26 Medium
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Length
5.19 in
Diameter
4.75 in
Size
5.19
Descriptions
Product Type
LED PAR38 Lamp
Short Description
LED PAR38 Lamp, 80 CRI, 5000K, 15W, 120V, 60 ° Beam Angle
Long Description
LED PAR38 Lamp, 40 ° Beam Angle, 80, 5000 K, 1700 lm Brightness (Lumens), 15 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 4.75 in Diameter, 5.19 in Length, 50 W, 3 yr Warranty
Additional Information
Solid State LED lighting;Reflector Replacement Lamp;Long Life
Description
15W LED PAR38 5000K 80 CRI 40 DEG 1200LM
Additional Information
beam angle
40 °
Brightness (Lumens)
1700 lm
average life
25000 h
dimmable
Yes
Equivalent Wattage
50 W
Warranty
3 yr
ip rating
IP65
Standards Met
RoHS Compliant;UL Listed;ETL Listed
package quantity
24 CA
brightness
1700
lumens
300
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9449
sub brand
Satco
GTIN
00045923094491
UPC
045923094491
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.79
Carton
12
Package
6
Uses, Certifications, and Standards
Application
Indoor;Outdoor
Energy Star
yes
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9449.
Jump To:

Similar Items

Similar items are close alternatives to S9449, though they may not be 100% alike.

00019813749976|0019813|019813749976|01981374997|74997|PAR38 15 850 40D Dim|PAR38...
  • Our Part #: PAR381585040DDIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PAR38-15-850-40D-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PAR381585040DDIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat