S9383 - 6.5W Led MR16 120V 30K Gu10base

Satco

  • $9.21 (Each)
  • $9.21 (Each)

  • $110.52 (Per 12)

  • $442.08 (Per 48)
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
S9383
Manufacturer
Satco
Manufacturer's Part Number
S9383
Description
6.5W Led MR16 120V 30K Gu10base
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 6.5 W, 120 V, White, 25000 H Average Life, GU10 Base, Dimmable, 2 In Diameter, 0.96 Power Factor, 3 Yr Warranty, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093838 / 00045923093838
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.21 (Each)
Carton
$442.08 (Per 48)
Standard Packaging
$110.52 (Per 12)
Resources
Images
 
 
S9383 - Small Image
 
S9383 - Large Image
Attachments
 
 
S9383 - Specification Sheet
Other Links
 
 
S9383 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
MR16
Wattage
6.5 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
GU10
color temperature
3000
color rendering index (cri)
80
Color
White
Dimensions and Weight
Diameter
2 in
Size
2.19
Descriptions
Description
6.5W LED MR16 120V 30K GU10BASE
Product Type
Led Lamp
Long Description
LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 lm Brightness (Lumens), 6.5 W, 120 V, White, 25000 h Average Life, GU10 Base, Dimmable, 2 in Diameter, 0.96 Power Factor, 3 yr Warranty, 0.19 lb
Short Description
LED Lamp, MR16, 80 CRI, 3000K, 6.5W, 120V
extra long description
SATCO S9383 6.5MR16/LED/40'/30K/120
Additional Information
beam angle
40 °
Brightness (Lumens)
520 lm
average life
25000 h
dimmable
Yes
Power Factor
0.96
Warranty
3 yr
Standards Met
RoHS Compliant
package quantity
48 CT;12 PK
lumens
500
brightness
730
Base
GU10
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9383
GTIN
00045923093838
UPC
045923093838
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
MR LED
Packaging
Weight
0.19 lb
Weight per each
0.16
Carton
48
Package
12
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9383.
Jump To:

Similar Items

Similar items are close alternatives to S9383, though they may not be 100% alike.

MR16 GU10 Spot Light, 50W Equivalent, 40 Deg Beam Angle, GU10 Base, 3000K, 80 Cr...
  • Our Part #: L6.5MR16S830GU10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED6.5MR16-S-830-GU10
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.85) ·
L6.5MR16S830GU10 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.85

Each

QTY:
Each
Add
00019813750644|0019813|019813750644|01981375064|75064|MR16 8 830 35D Dim|MR16-8-...
  • Our Part #: MR16883035DDIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MR16-8-830-35D-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($90.00) ·
MR16883035DDIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.50

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat