Item Comparison: L6.5MR16S830GU10, S9383

Item

L6.5MR16S830GU10 - 6.5W Led MR16 30K GU10 Base 40DEG Beam - Keystone

L6.5MR16S830GU10
6.5W Led MR16 30K GU10 Base 40DEG Beam

$3.85 Each

$3.85 (1 Each)

QTY:
Each
Add
S9383 - 6.5W Led MR16 120V 30K Gu10base - Satco

S9383
6.5W Led MR16 120V 30K Gu10base

$9.21 Each

$110.52 (12 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 16 5
Vendor Keystone Satco
Catalog Number L6.5MR16S830GU10 S9383
Manufacturer Number KT-LED6.5MR16-S-830-GU10 S9383
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654126241 00045923093838
Weight per package 0.16 (lbs/each) 0.16 (lbs/each)
Description L6.5MR16S830GU10 6.5W Led MR16 30K GU10 Base 40DEG Beam
MR16 GU10 Spot Light, 50W Equivalent, 40 Deg Beam Angle, GU10 Base, 3000K, 80 Cri
S9383 6.5W Led MR16 120V 30K Gu10base
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 6.5 W, 120 V, White, 25000 H Average Life, GU10 Base, Dimmable, 2 In Diameter, 0.96 Power Factor, 3 Yr Warranty, 0.19 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.85 (Each) $9.21 (Each)
Carton/Reel $3.85 (1 Each) $442.08 (48 Each)
Standard Packaging/Reel $3.85 (1 Each) $110.52 (12 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - MR16
Voltage Rating - 120
Wattage 6.5 6.5 W
Base Type GU10 GU10
Color - White
Color Rendering Index - 80
color rendering index (cri) >80 Deg 80
color temperature 3000 3000
Finish - white
housing color N/A -
Diameter - 2 in
Size - 2.19
Construction N/A -
Description 6.5W LED MR16 30K GU10 BASE 40DEG BEAM 6.5W LED MR16 120V 30K GU10BASE
extra long description Key KT-LED6.5MR16-S-830-GU10 50w Eq SATCO S9383 6.5MR16/LED/40'/30K/120
Long Description MR16 GU10 Spot Light, 50W Equivalent, 40 Deg Beam Angle, GU10 base, 3000K, 80 CRI LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 lm Brightness (Lumens), 6.5 W, 120 V, White, 25000 h Average Life, GU10 Base, Dimmable, 2 in Diameter, 0.96 Power Factor, 3 yr Warranty, 0.19 lb
Product Type 50W Equiv., 6.5W, 500 Lumen, MR 16, GU10, =80 Cri, Dimmable 6.5MR16/Led/40'/30K/120V/Gu10
Short Description - LED Lamp, MR16, 80 CRI, 3000K, 6.5W, 120V
average life - 25000 h
Base - GU10
beam angle 40 DEG 40 °
brightness - 730
Brightness (Lumens) - 520 lm
Circuit Type N/A -
dimmable - Yes
Input Voltage 120V -
ip rating N/A -
lumens 500 500
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 48 CT;12 PK
Power Factor - 0.96
Sensor Type N/A -
Standards Met - RoHS Compliant
Warranty 3 3 yr
Wire Type N/A -
Brand Keystone Satco
Manufacturers Part Number KT-LED6.5MR16-S-830-GU10 S9383
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Type - MR LED
Weight - 0.19 lb
Energy Star Y -
Operating Temperature - -25C (-13F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat