S9014 - 7W Led PAR20 In/Out 35K

Satco

  • $24.97 (Each)
  • $24.97 (Each)

  • $599.28 (Per 24)
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
S9014
Manufacturer
Satco
Manufacturer's Part Number
S9014
Description
7W Led PAR20 In/Out 35K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923090141 / 00045923090141
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Standard Packaging
$599.28 (Per 24)
Resources
Images
 
 
S9014 - Small Image
 
S9014 - Large Image
MSDS Sheets
 
 
S9014 - MSDS Sheet
Attachments
 
 
S9014 - Specification Sheet
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
120
Wattage
7
Shape
PAR20
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
83
Color
White
Dimensions and Weight
Diameter
2.50
Length
3.44
Descriptions
Description
7W LED PAR20 IN/OUT 35K
Product Type
7PAR20/Led/40'/35K/IP65/120V
Special Features
ENERGY STAR; Dimmable; Indoor / Outdoor Rated - IP65
Additional Information
beam angle
40
lumens
400
average life
25000
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9014
sub brand
KolourOne
GTIN
00045923090141
UPC
045923090141
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.54
Carton
1
Package
24
Uses, Certifications, and Standards
standard
UL or ETL Listed; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9014.
Jump To:

Similar Items

Similar items are close alternatives to S9014, though they may not be 100% alike.

Led PAR20 Lamp, 40 ° Beam Angle, 80, 3500 K, 600 LM Brightness (Lumens), 7 W, 12...
  • Our Part #: S9407
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9407
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 24 ($101.28) · 6 ($25.32) ·
S9407 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat