S8953 - 4.5W Led B11 Blunt Tip Med Base

Satco

  • $7.26 (Each)
  • $0.00 (Per 0)

  • $7.26 (Each)

  • $87.12 (Per 12)
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
S8953
Manufacturer
Satco
Manufacturer's Part Number
S8953
Description
4.5W Led B11 Blunt Tip Med Base
Candle Led Light, Designation: 4.5W Torpedo Led - Medium Base - 3000K - 120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923089534 / 00045923089534
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.26 (Each)
Carton
None Available
Standard Packaging
$87.12 (Per 12)
Resources
Images
 
 
S8953 - Small Image
 
S8953 - Large Image
Attachments
 
 
S8953 - Specification Sheet
Other Links
 
 
S8953 - Other
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
120
Wattage
5
Material
Metal;Plastic
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Dimensions and Weight
Diameter
1.38
Size
3.75
Descriptions
extra long description
SATCO S8953 4.5ETC/LED/3000K/E26/12
Product Type
4.5ETC/Led/3000K/E26/120V
Description
4.5W LED B11 BLUNT TIP MED BASE
Long Description
Candle LED Light, Designation: 4.5W Torpedo LED - Medium Base - 3000K - 120V
Additional Information
average life
25000
lumens
300
beam angle
290
Warranty
5 Year Limited - 10 hr per day
dimmable
Dimmable
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8953
GTIN
00045923089534
UPC
045923089534
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
Candle LED Light
Packaging
Weight
0.1345
Weight per each
0.23
Carton
0
Package
12
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat