S8552 - 4.5W Led CL Flame 27K Candelabra Base

Satco

  • Special Order Item
  • $0.00 (Each)
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
S8552
Manufacturer
Satco
Manufacturer's Part Number
S8552
Description
4.5W Led CL Flame 27K Candelabra Base
Satco S8552 4.5W CFC/Led/27K/CL/120
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923085529 / 00045923085529
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S8552 - Large Image
 
S8552 - Small Image
Attachments
 
 
S8552 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
5
Shape
CA11
Material, Color, and Finish
color temperature
2700
Dimensions and Weight
Diameter
1.38
Length
4.69
Descriptions
Long Description
SATCO S8552 4.5W CFC/LED/27K/CL/120
Special Features
CEC: T20 Listed ; Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; RoHS Compliant: Yes ; Safety Listing: cULus - Damp ; SDS Class: LED_Lamp ; Energy Star: Yes ; Enclosed Fixture Rated: Yes ; Lamp Appearance: Clear ; Actual Watts: 4.5 ; Incadescent Equivalence: 40 watts ; Warranty: 3 Year Limited
Description
4.5W LED CL FLAME 27K CANDELABRA BASE
Product Type
4.5W CFC/Led/27K/CL/120V
Additional Information
average life
15000
Warranty
3 Year Limited
lumens
350
Base
Candelabra
dimmable
Yes
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S8552
GTIN
00045923085529
UPC
045923085529
Taxonomies, Classifications, and Categories
Type
LED Filament
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat