S6500 - 22W T9 Circline FLR 41K 4-Pin Base

Satco

  • $5.94 (Each)
  • $5.94 (Each)

  • $71.28 (Per 12)
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
S6500
Manufacturer
Satco
Manufacturer's Part Number
S6500
Description
22W T9 Circline FLR 41K 4-Pin Base
Fluorescent T9 Circline Lamp, Designation: FC8T9/CW/RS, 22 WTT, T9 Shape, G10Q 4-Pin Base, 12000 HR, Lumens: 1120 LM Initial, Lumens: 1020 LM Mean, 4100 Deg K Color Temperature, Cool White 62 Cri, 8 In Length, 1-1/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Circular La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923065002 / 00045923065002
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.94 (Each)
Standard Packaging
$71.28 (Per 12)
Resources
Images
 
 
S6500 - Small Image
 
S6500 - Large Image
Attachments
 
 
S6500 - Specification Sheet
Other Links
 
 
S6500 - Other
 
S6500 - Other
 
S6500 - Other
Brochures
 
 
S6500 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
22
Shape
T9
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
62
Color
White
Dimensions and Weight
Diameter
8
Length
8
Descriptions
Long Description
Fluorescent T9 Circline Lamp, Designation: FC8T9/CW/RS, 22 WTT, T9 Shape, G10q 4-Pin Base, 12000 HR, Lumens: 1120 LM Initial, Lumens: 1020 LM Mean, 4100 DEG K Color Temperature, Cool White 62 CRI, 8 IN Length, 1-1/8 IN Diameter
extra long description
SATCO S6500 FC8T9/CW 22 WATT COOL W
Description
22W T9 CIRCLINE FLR 41K 4-PIN BASE
Product Type
FC8T9/CW 22 Watt Cool White
Additional Information
lumens
1.12k
average life
12000
Base
4-Pin
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S6500
GTIN
00045923065002
UPC
045923065002
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T9 Circline Lamps
Packaging
Weight per each
0.78
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S6500.
Jump To:

Similar Items

Similar items are close alternatives to S6500, though they may not be 100% alike.

Ge Garage & Basement Circline 22 Watt T9 Circline 1-Pack
  • Our Part #: FC8T9CW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FC8T9/CW
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($198.96) ·
FC8T9CW - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S6500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
502108 FC8T9CW Bulbrite Industries n/a
S6500 Satco 00045923065002

* All prices subject to change.

Begin Live Chat