S5862 - 175W Probe Start Metal Halide 4K Med Base Ed17

Satco

  • $13.88 (Each)
  • $13.88 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)
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
S5862
Manufacturer
Satco
Manufacturer's Part Number
S5862
Description
175W Probe Start Metal Halide 4K Med Base Ed17
Hid Metal Halide Lamp, Designation: MP175/ED17/U, 175 WTT, ED17 Shape, E26 Medium Base, Clear, 12000 HR, Lumens: 14000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058622 / 00045923058622
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.88 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
211
Resources
Images
 
 
S5862 - Small Image
 
S5862 - Large Image
Attachments
 
 
S5862 - Specification Sheet
Other Links
 
 
S5862 - Other
 
S5862 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
175
Shape
ED17
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Diameter
2.13
Length
5.44
Descriptions
Product Type
MP175/ED17/U/4K M57/O E26
extra long description
SATCO S5862 MP175/ED17/U/4K M57/O E
Description
175W PROBE START METAL HALIDE 4K MED BASE ED17
Long Description
HID Metal Halide Lamp, Designation: MP175/ED17/U, 175 WTT, ED17 Shape, E26 Medium Base, Clear, 12000 HR, Lumens: 14000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal
Additional Information
average life
12000
lumens
14k
Warranty
Avg. Rated Hour Limited
Base
Medium
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5862
GTIN
00045923058622
UPC
045923058622
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5862.
Jump To:

Similar Items

Similar items are close alternatives to S5862, though they may not be 100% alike.

Metal Halide Lamp, 65, 4000 K, 11700 LM (Horizontal);13600 LM (Vertical) Brightn...
  • Our Part #: MVR175UMED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR175/U/MED
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($255.54) ·
MVR175UMED - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat