S49390 - 18W Led Hid RPLCMT 50K Med Base 2484LM

Satco

  • $25.18 (Each)
  • $25.18 (Each)
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
S49390
Manufacturer
Satco
Manufacturer's Part Number
S49390
Description
18W Led Hid RPLCMT 50K Med Base 2484LM
18 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923493904 / 00045923493904
Weight per unit
0.946 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.18 (Each)
Resources
Images
 
 
S49390 - Small Image
 
S49390 - Large Image
 
S49390 - Large Image
 
S49390 - Large Image
 
S49390 - Large Image
Other Links
 
 
S49390 - Other
 
S49390 - Other
Attachments
 
 
S49390 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
5.45
Descriptions
Description
18W LED HID RPLCMT 50K MED BASE 2484LM
Product Type
18W/Led/HP/850/100-277V/E26
extra long description
SATCO S49390 18W/LED/HP/850/100-277
Long Description
18 Watt LED HID Replacement - 80 CRI - 5000K - Medium Base - Economy Hi-Pro
Special Features
Lawful for sale in California ; Lumens: 2484 ; CCT: 5000K ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Appearance: Clear ; MOL: 5.45 in. ; MOD: 2.39 in. ; Weight: 0.73 lb. ; Warranty: 3 Year Limited ; Brand: Hi-Pro ; Enclosure Rating: Enclosed Rated Lamp ; FCC Compliant: Yes ; Ballasting Requirements: Ballast Bypass ; HID Equivalent: 70W ; Indoor/Outdoor: Indoor and Outdoor ; IP Rating: IP65 ; Lamp Ballast: Type B ; Mounting: Base Up, Base Down, or Horizontal ; Operating Temperature:
Additional Information
beam angle
300
average life
35000
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S49390
GTIN
00045923493904
UPC
045923493904
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Corncob
Packaging
Weight per each
0.946
Carton
1
Uses, Certifications, and Standards
standard
cULus Classified - cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S49390.
Jump To:

Similar Items

Similar items are close alternatives to S49390, though they may not be 100% alike.

Satco S39390 18W/Led/Hid/5000K/100-
  • Our Part #: S39390
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S39390
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.77) ·
S39390 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$28.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat