S3659 - 3W CLR Flicker Lamp

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 500)

Available from manufacturer.
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
S3659
Manufacturer
Satco
Manufacturer's Part Number
S3659
Description
3W CLR Flicker Lamp
Incandescent Decorative Lamp, Designation: 3BA9 1/2/Flicker, 120 V, 3 WTT, BA9 1/2 Shape, E12 Candelabra Base, Clear, Neon Filament, 1000 HR, 3-1/2 In Length, 1-3/16 In Diameter
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
High Volume Fluorescents
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923036590 / 00045923036590
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S3659 - Small Image
 
S3659 - Large Image
Attachments
 
 
S3659 - Specification Sheet
Other Links
 
 
S3659 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.025
Voltage Rating
120
Wattage
3
Shape
BA9 1/2
Material, Color, and Finish
color rendering index (cri)
1
color temperature
2700
Color
Clear
Finish
Clear
Dimensions and Weight
Diameter
1.19
Length
3.5
Descriptions
Long Description
Incandescent Decorative Lamp, Designation: 3BA9 1/2/Flicker, 120 V, 3 WTT, BA9 1/2 Shape, E12 Candelabra Base, Clear, Neon Filament, 1000 HR, 3-1/2 IN Length, 1-3/16 IN Diameter
Special Features
ANSI Base: E12;Color Temp: Warm White;DLC Approved: False;Lamp Filament: Neon;T24 Compliant: False
Product Type
3W Flicker Cand CLR
Description
3W CLR FLICKER LAMP
extra long description
SATCO S3659 3W FLICKER CAND CLR
Additional Information
average life
1000
beam angle
360
Warranty
Avg. Rated Hour Limited
Base
E12
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3659
GTIN
00045923036590
UPC
045923036590
Taxonomies, Classifications, and Categories
Type
DECORATIVE
Category Description
HIGH VOLUME FLUORESCENTS
Packaging
Weight per each
0.05
Carton
25
Package
500
Uses, Certifications, and Standards
Application
Incandescent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S3659.
Jump To:

Cross Referenced

These items are similar to S3659 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
410003 F3CTC/32 Bulbrite Industries n/a
S3659 Satco 00045923036590

* All prices subject to change.

Begin Live Chat