S29397 - 120W Led Hid RPLCMNT 50K Mog B

Satco

  • $241.02 (Each)
  • $241.02 (Each)

  • $964.08 (Per 4)
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
S29397
Manufacturer
Satco
Manufacturer's Part Number
S29397
Description
120W Led Hid RPLCMNT 50K Mog B
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 16000 LM Brightness (Lumens), 120 W, 100 to 277 V Ac, White, 50000 H Average Life, Mogul Base, Non Dimmable, 5.88 In Diameter, 10.38 In Height, 5 Yr Warranty, 4.9 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923293979 / 00045923293979
Weight per unit
5.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.02 (Each)
Standard Packaging
$964.08 (Per 4)
Resources
Images
 
 
S29397 - Small Image
 
S29397 - Large Image
Attachments
 
 
S29397 - Specification Sheet
 
S29397 - Specification Sheet
 
S29397 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncab
Wattage
120 W
Voltage Rating
100 to 277 V ac
connection
Mogul Extended
Material, Color, and Finish
color temperature
5000 k
Finish
white
Base Type
Mogul
Color
White
Dimensions and Weight
Diameter
5.88 in
Height
10.38 in
Size
MOL: 10.38, MOL: 5.88
Descriptions
Product Type
LED HID Lamp
Description
120W LED HID RPLCMNT 50K MOG B
Long Description
LED HID Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 16000 lm Brightness (Lumens), 120 W, 100 to 277 V ac, White, 50000 h Average Life, Mogul Base, Non Dimmable, 5.88 in Diameter, 10.38 in Height, 5 yr Warranty, 4.9 lb
Short Description
LED HID Lamp, 5000K, 16000 lm, 120W, 100 to 277VAC
Special Features
Burning Position: Universal ; CEC: Exempt - Base Not Regulated ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 9.25 in. Length 9.25 in. Depth 17.3 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 5000 ; Color Temperature: Natural Light ; 300 degree beam spread ; Incandescent Equivalence: 750 ; Fluorescent Equivalence: 200 ; 5 Year Limited Warranty
Additional Information
beam angle
300 °
Brightness (Lumens)
16000 lm
average life
50000 h
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 CT;4 Pk
lumens
16k
Fixture Type
Corncob Lamp
Manufacturer Information
Manufacturers Part Number
S29397
Brand
Satco
sub brand
Satco
GTIN
00045923293979
UPC
045923293979
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Availability
Manufacturer Status
Inactive
Packaging
Weight
4.9 lb
Weight per each
5.15
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Wet Location
standard
cULus Listed Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29397.
Jump To:

Similar Items

Similar items are close alternatives to S29397, though they may not be 100% alike.

Satco S39397 120W/Led/Hid/5000K/100
  • Our Part #: S39397
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S39397
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($176.72) ·
S39397 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$176.72

Each

QTY:
Each
Add
120W Led Hid RPLCMNT 50K Mog Base
  • Our Part #: S9397
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9397
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 4 ($956.00) ·
S9397 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$239.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat