S1928 - 1000W ET25 High Pressure Sodium Clear Mogul Base

Satco

  • $46.83 (Each)
  • $46.83 (Each)

  • $561.96 (Per 12)

In-Stock: 68 available at other locations ( find a store with stock)
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
S1928
Manufacturer
Satco
Manufacturer's Part Number
S1928
Description
1000W ET25 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 50000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 15-5/8 In Length, 3-1/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923019289 / 00045923019289
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.83 (Each)
Standard Packaging
$561.96 (Per 12)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
68
Resources
Images
 
 
S1928 - Small Image
 
S1928 - Large Image
Attachments
 
 
S1928 - Specification Sheet
Other Links
 
 
S1928 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000
Shape
ET25
Material, Color, and Finish
color rendering index (cri)
20+
color temperature
2100
Color
Clear
Finish
Clear
Dimensions and Weight
Length
15.63
Diameter
3.13
Descriptions
extra long description
SATCO S1928 LU1000/ET25
Description
1000W ET25 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
Product Type
LU1000/Et25
Long Description
HID High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 50000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 15-5/8 IN Length, 3-1/8 IN Diameter, Burn Position: Universal
Special Features
ANSI Base: E39;DLC Approved: False;Efficacy: 130.00 LPW;Hg Content: 40;T24 Compliant: False;Warranty: 3-Years
Additional Information
lumens
130000
average life
24000
beam angle
360
Warranty
Avg. Rated Hour Limited
Base
E39
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1928
GTIN
00045923019289
UPC
045923019289
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
HID General Service
Packaging
Weight per each
0.93
Carton
1
Package
12
Uses, Certifications, and Standards
Application
HID
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 68

Location search:
These alternate items can be purchased instead of S1928.
Jump To:

Similar Items

Similar items are close alternatives to S1928, though they may not be 100% alike.

High Pressure Sodium Lamp, 22, 2100 K, 140000 LM Brightness (Lumens), 1000 W, 45...
  • MFR Part #: LU1000/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($604.74) ·
LU1000EC0 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$100.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat