S1906 - 13W T5 21" 42K 62 Cri Mini Bi-Pin Preheat

Satco

  • $4.25 (Each)
  • $4.25 (Each)

  • $42.50 (Per 10)

Availability: In Stock Locally
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
S1906
Manufacturer
Satco
Manufacturer's Part Number
S1906
Description
13W T5 21" 42K 62 Cri Mini Bi-Pin Preheat
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 Deg K Color Temperature, Cool White 62 Cri, 20-29/32 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923019067 / 00045923019067
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.25 (Each)
Carton
$42.50 (Per 10)
Resources
Images
 
 
S1906 - Small Image
 
S1906 - Large Image
Attachments
 
 
S1906 - Specification Sheet
Other Links
 
 
S1906 - Other
 
S1906 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Shape
T5
Material, Color, and Finish
color rendering index (cri)
62
color temperature
4200
Color
White
Dimensions and Weight
Diameter
0.63
Length
20.91
Descriptions
Product Type
F13T5/CW 4200K
extra long description
SATCO S1906 F13T5/CW 4200K
Long Description
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 20-29/32 IN Length, 5/8 IN Diameter
Description
13W T5 21" 42K 62 CRI MINI BI-PIN PREHEAT
Additional Information
lumens
860
Warranty
Avg. Rated Hour Limited
average life
5000
Base
Miniature Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1906
GTIN
00045923019067
UPC
045923019067
Taxonomies, Classifications, and Categories
Type
T5 Preheat
Category Description
Fluorescent
Packaging
Weight per each
0.14
Carton
10
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S1906.
Jump To:

Similar Items

Similar items are close alternatives to S1906, though they may not be 100% alike.

Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Li...
  • Our Part #: F13T5CW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F13T5/CW
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($167.76) ·
F13T5CW - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S1906 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
501113 F13T5CW Bulbrite Industries n/a
S1906 Satco 00045923019067

* All prices subject to change.

Begin Live Chat