S16411 - F96T8865HO Led Replacement

Satco

  • $57.81 (Each)
  • $57.81 (Each)

  • $578.10 (Per 10)
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
S16411
Manufacturer
Satco
Manufacturer's Part Number
S16411
Description
F96T8865HO Led Replacement
Satco S16411 36T8/Led/Ho-Sign/96-86
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/GTIN
045923164118 / 00045923164118
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.81 (Each)
Standard Packaging
$578.10 (Per 10)
Resources
Images
 
 
S16411 - Large Image
 
S16411 - Small Image
Attachments
 
 
S16411 - Specification Sheet
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
Plastic
Shape
T8
Voltage Rating
277
Wattage
36
Material, Color, and Finish
color temperature
6500
Dimensions and Weight
Diameter
1
Length
96
Descriptions
Product Type
36T8/Led/Ho-Sign/96-865/BP
Description
F96T8865HO LED REPLACEMENT
Long Description
SATCO S16411 36T8/LED/HO-SIGN/96-86
Special Features
Tariff code: 8539.50.0050; Warranty: 5 Year Limited; ANSI base: R17d; Ballast bypass type: Ballast Bypass; CEC: Lawful for sale in California; Color temperature: Daylight; Lamp appearance: Frosted; Lamp ballast type: Type B; LED chip type: 2835; LED end type: Single Ended; Clear; Lens material: Nano_Plastic; NSF approved: Yes - Approved; Number of LEDs: 288; Safety listing: cULus Classified - Damp; Volts: 120-277; Weight: 2.438 lbs
Additional Information
Base
Recessed Double Contact HO/VHO
beam angle
330
Warranty
5 Year Limited - T8 LED Bulbs - Ballast Bypass - Outdoor Sign
average life
50000
lumens
5k
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S16411
sub brand
Satco
GTIN
00045923164118
UPC
045923164118
Taxonomies, Classifications, and Categories
Type
LED T8
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.65
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat