801248 - Tall Shunted Socket

Satco

  • $2.96 (Each)
  • $2.96 (Each)
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
801248
Manufacturer
Satco
Manufacturer's Part Number
80/1248
Description
Tall Shunted Socket
Tall Standard Twist-In Externally Shunted Used In Strip Fixtures For Instant Start Ballasts Slide-On Mounting 20 Gauge Slots Upper and 18 Gauge L
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923812484 / 00045923812484
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Resources
Images
 
 
801248 - Small Image
 
801248 - Large Image
Attachments
 
 
801248 - Specification Sheet
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
600 V
Lamp Wattage
660 W
Lamp Type
Instant Start Fluorescent
Material, Color, and Finish
Body Material
UREA
Dimensions and Weight
Size
1-1/4 INCH W X 3/4 INCH D X 2 INCH H
Descriptions
Product Type
Linear Fluorescent Lampholder
Description
TALL SHUNTED SOCKET
Long Description
LINEAR FLUORESCENT LAMPHOLDER, TALL PROFILE, TWIST IN EXTERNALLY SHUNTED TYPE; 1-1/4 INCH W X 3/4 INCH D X 2 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; SLIDE-ON MOUNTING; UREA BODY MATERIAL; INSTANT START FLUORESCENT LAMP TYPE
extra long description
TALL PROFILE, TWIST IN EXTERNALLY SHUNTED TYPE; 1-1/4 INCH W X 3/4 INCH D X 2 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; SLIDE-ON MOUNTING; UREA BODY MATERIAL; INSTANT START FLUORESCENT LAMP TYPE; 660 W LAMP WATTAGE; APPLICATION INSTANT START BALLAST STRIP FIXTURE; SLOT TYPE 20 GAUGE (UPPER/LOWER)
Commodity Description
LINEAR FLUORESCENT LAMPHOLDERS
Additional Information
Application Instant Start Ballast Strip Fixture; Slot Type 20 Gauge (Upper/Lower)
Manufacturer Information
Manufacturers Part Number
80/1248
Brand
Satco
GTIN
00045923812484
UPC
045923812484
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Tall Profile, Twist In Externally Shunted
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Mounting
Slide-On
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat