65901 - 20W 2 Head Security Light W/Camera 1900LM - Black

Nuvo

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)
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
65901
Manufacturer
Nuvo
Manufacturer's Part Number
65/901
Description
20W 2 Head Security Light W/Camera 1900LM - Black
Bullet Outdoor Smart Security Camera - Starfish Enabled - Black Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923659690 / 00045923659690
Weight per unit
2.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
65901 - Small Image
 
65901 - Large Image
 
65901 - Large Image
 
65901 - Large Image
 
65901 - Large Image
 
65901 - Large Image
 
65901 - Large Image
 
65901 - Large Image
 
65901 - Large Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
65901 - Specification Sheet
Other Links
 
 
65901 - Other
 
65901 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material, Color, and Finish
fixture material
Die Cast Aluminum
Style
Industrial
Descriptions
Description
20W 2 HEAD SECURITY LIGHT W/CAMERA 1900LM - BLACK
Long Description
Bullet Outdoor SMART Security Camera - Starfish Enabled - Black Finish
Special Features
Lawful for sale in California ; Warranty: 5 Year Limited - Fixtures ; Brand: Starfish ; Watts: 20 ; Lumens: 1900 ; CCT: 3000K ; Color Temperature: Warm White ; CRI: 80 ; Dimmable: Only with Starfish App ; FCC Compliant: Yes ; Lamp Base: Integrated ; Hours Rated: 50000 ; Width: 8.27 in. ; Height: 8.46 in. ; Extends: 9.45 in. ; Weight: 2.78 lb. ; ADA Compliant: No ; California T24 Compliant ; Incandescent Equivalent: 100W ; Includes: Camera and speaker ; Indoor/Outdoor: Outdoor ; Installation Notes: Must be
Product Type
Bullet Sec LGT W/ Camera - BK
extra long description
SATCO 65/901 BULLET SEC LGT W/ CAME
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/901
GTIN
00045923659690
UPC
045923659690
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Security Light with Camera
Packaging
Weight per each
2.78
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cETLus Listed
Application
Security Lighting
environmental conditions
Wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat