65219 - Security Light W/Sensor Bronze 4000K

Nuvo

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65219
Manufacturer
Nuvo
Manufacturer's Part Number
65/219
Description
Security Light W/Sensor Bronze 4000K
Led Security Light - Dual Head Bronze Finish 4000K Motion Sensor
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Security Lights Mark as Incorrect
Suggest a New Category
Classification
Safety, Security & Step Lights
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923680380 / 00045923680380
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Newnan
0
Atlanta
0
All Stores
0
Resources
Images
 
 
65219 - Small Image
 
65219 - Large Image
Attachments
 
 
65219 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
amperage rating
0.167
Voltage Rating
120
Number of Lamps
2
Material
Die Cast Aluminum
Lamp Type
LED
Ballast Type
Self
Material, Color, and Finish
fixture material
die-cast aluminum
Style
Utility
Dimensions and Weight
Width
4.16
Size
L:7.63 W:4.16 H:4.13
Height
7.63
Length
7.63
Descriptions
Description
SECURITY LIGHT W/SENSOR BRONZE 4000K
extra long description
SATCO 65/219 LED DUAL HEAD SECURITY
Product Type
Led Dual Head Security Light
Long Description
LED Security Light - Dual Head Bronze Finish 4000K Motion Sensor
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Photo Cell: Has Motion Sensor ; Cct Selectable: False ; CCT (Kelvin Temp): 4000K ; Hours Rated: 50000 ; Beam Angle (degree): 50 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Lens Material: Glass ; Operating Temp: -30C (-22F) to +50C (+122F) ; Watts: 20W ; Lumens: 1900L
Additional Information
Warranty
5 Year Limited - Fixtures
Power Rating
0.9
Reflector Type
Frost
Socket Type
Integrated
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/219
GTIN
00045923680380
UPC
045923680380
Taxonomies, Classifications, and Categories
Type
Commercial LED
Packaging
Weight
2.8
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
Frequency Rating
50/60
standard
cULus - Certified
environmental conditions
Wet
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area