63503 - 22" Led Selectable Undercab 3K/4K/5K White

Nuvo

  • Special Order Item
  • $0.00 (Each)
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
63503
Manufacturer
Nuvo
Manufacturer's Part Number
63/503
Description
22" Led Selectable Undercab 3K/4K/5K White
13 Watt 22-Inch Led White Under Cabinet Light - CCT Selectable - 40000 Hours
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
045923656491 / 00045923656491
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63503 - Small Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
Attachments
 
 
63503 - Specification Sheet
Other Links
 
 
63503 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
integrated LED
Material
Aluminum and Polycarbonate (PC)
Material, Color, and Finish
Finish
white
Dimensions and Weight
Height
1
Length
22
Width
3.5
Descriptions
Product Type
Under Cab Led SCCT 22" - WH
extra long description
SATCO 63/503 UNDER CAB LED SCCT 22"
Description
22" LED SELECTABLE UNDERCAB 3K/4K/5K WHITE
Special Features
Lumens: 858L-954L ; CCT: 3000K/4000K/5000K ; Color Temperature: Warm to Cool White ; CRI: 90+ ; Dimmable: Yes-Dimmable ; Hours Rated: 40000 ; DLC Approved: No ; Energy Star: Yes ; Warranty: 5 Year Limited - Fixtures ; Brand: CounterQuick ; ADA Compliant: Yes ; Beam Spread: 105 degrees ; CCT Selectable: Yes ; California T24 Compliant ; Incandescent Equivalent: 65W ; Indoor/Outdoor: Indoor ; IP Rating: IP20 ; NSF Approved: No ; Operating Temperature: -20C (-4F) to a maximum of +40C (+104F) ; RoHS Compliant:
Long Description
13 Watt 22-Inch LED White Under Cabinet Light - CCT Selectable - 40000 Hours
Additional Information
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
63/503
GTIN
00045923656491
UPC
045923656491
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight
1.28
Weight per each
1.28
Carton
1
Uses, Certifications, and Standards
Application
LED Undercabinet
Mounting
Undercabinet
Operating Temperature
-20C (-4F) to a maximum of +40C (+104F)
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat