63500 - 8" 5W Led Undercab 3K/4K/5K White

Nuvo

  • Special Order Item
  • $0.00 (Each)
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
63500
Manufacturer
Nuvo
Manufacturer's Part Number
63/500
Description
8" 5W Led Undercab 3K/4K/5K White
5 Watt 8-Inch Led White Under Cabinet Light - CCT Selectable - 40000 Hours
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
045923635007 / 00045923635007
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63500 - Small Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
Attachments
 
 
63500 - Specification Sheet
Other Links
 
 
63500 - Other
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
Aluminum and Polycarbonate (PC)
Lamp Type
integrated LED
Material, Color, and Finish
Finish
white
Dimensions and Weight
Height
1
Width
3.5
Length
8
Descriptions
Product Type
Under Cab Led SCCT 8" - WH
extra long description
SATCO 63/500 UNDER CAB LED SCCT 8"
Description
8" 5W LED UNDERCAB 3K/4K/5K WHITE
Long Description
5 Watt 8-Inch LED White Under Cabinet Light - CCT Selectable - 40000 Hours
Special Features
Lumens: 324L-361L ; CCT: 3000K/4000K/5000K ; Color Temperature: Warm to Cool White ; CRI: 90+ ; Dimmable: Yes-Dimmable ; Hours Rated: 40000 ; DLC Approved: No ; Energy Star: Yes ; Warranty: 5 Year Limited - Fixtures ; Brand: CounterQuick ; ADA Compliant: Yes ; Beam Spread: 105 degrees ; CCT Selectable: Yes ; California T24 Compliant ; Incandescent Equivalent: 20W ; Indoor/Outdoor: Indoor ; IP Rating: IP20 ; NSF Approved: No ; Operating Temperature: -20C (-4F) to a maximum of +40C (+104F) ; RoHS Compliant:
Additional Information
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Manufacturers Part Number
63/500
Brand
Nuvo
GTIN
00045923635007
UPC
045923635007
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight
0.55
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +40C (+104F)
standard
cETLus
Application
LED Undercabinet
Mounting
Undercabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat