621143R1 - Nuvo Wall Sconce

Nuvo Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
621143R1
Manufacturer
Nuvo Lighting
Manufacturer's Part Number
62/1143R1
Description
Nuvo Wall Sconce
2 Light Led Large Up and Down Sconce Fixture - White Finish 20W 120/277V
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
045923680892 / 00045923680892
Weight per unit
2.916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
621143R1 - Small Image
 
621143R1 - Large Image
Attachments
 
 
621143R1 - Specification Sheet
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
Die Cast Aluminum
Lamp Included
Yes
Number of Lamps
2
Wattage
20
Voltage Rating
277
Material, Color, and Finish
color temperature
3000
fixture material
aluminum
Dimensions and Weight
Height
11.75
Length
3.16
Width
5
Descriptions
Description
NUVO WALL SCONCE
Product Type
2 LT Led LG Up Down Sconce 20W WH
extra long description
SATCO 62/1143R1 2 LT LED LG UP DOWN
Long Description
2 Light LED Large Up and Down Sconce Fixture - White Finish 20W 120/277V
Special Features
CEC: Title 24 compliant ; CEC: Lawful for sale in California ; IP65 rating ; Energy Star: Yes ; ADA Compliant: Yes ; Dimmable: No ; Operating Temp: -30C (-22F) to a maximum of +50C (+122F) ; Photocell: No Photocell ; Replaceable Light Source: No ; Volts: 120/277 ; Warranty: 5 Year Limited
Additional Information
lumens
1.8k
beam angle
40
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Manufacturers Part Number
62/1143R1
Brand
NUVO LIGHTING
GTIN
00045923680892
UPC
045923680892
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
WALL
Packaging
Weight
2.51
Weight per each
2.916
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
standard
cULus - Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat