SS206CPBG - Switch, Toggle, SPDT, On-Off-On, 15A 125VAC, 10A 250vac

Selecta

  • $14.32 (Each)
  • $14.32 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
SS206CPBG
Manufacturer
Selecta
Manufacturer's Part Number
SS206CP-BG
Description
Switch, Toggle, SPDT, On-Off-On, 15A 125VAC, 10A 250vac
Type BR 1-Inch Plug-On Circuit Breaker, Single-Pole, (1) 20A, (1) 30A, 120V, 10 Kaic, #14-4 Awg Cu/Al At 60°C or 75°C
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
39121509 - Limit switches
UPC/GTIN
661191105884 / 00661191105884
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
38
Resources
Images
 
 
SS206CPBG - Small Image
 
SS206CPBG - Large Image
Attachments
 
 
SS206CPBG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14-4 AWG Cu/Al at 60°C or 75°C
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120
amperage rating
20/30
used with
Type BR Loadcenters
Dimensions and Weight
Width
1
Height
3
Length
3
Descriptions
Long Description
Type BR 1-Inch Plug-On Circuit Breaker, Single-Pole, (1) 20A, (1) 30A, 120V, 10 kAIC, #14-4 AWG Cu/Al at 60°C or 75°C
Product Type
Type BR 1-Inch Plug-On Circuit Breaker
Switch, Toggle, SPDT, (On)-Off-(On), 15A , 125VAC, 10A , 250VAC, 3
Description
1P (1)20A (1)30A DUPLEX BREAKER - NON-CTL
SWITCH,TOGGLE,SPDT,ON-OFF-ON,15A 125VAC,10A 250VAC
Additional Information
Quantity
5
Trip Type
Common
Manufacturer Information
Manufacturers Part Number
SS206CP-BG
BR2030
Brand
EATON CUTLER-HAMMER
GTIN
00661191105884
UPC
661191105884
Taxonomies, Classifications, and Categories
Category Description
SPECIALTY BREAKERS (QUAD, DUPL, SHUNT TRIP).
TOGGLE SWITCHES
unspsc code
39121603
igcc
4897
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
Mounting
Plug-on
standard
UL 489;Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

* All prices subject to change.

Begin Live Chat