SS20615BG - Toggle Switch, SPDT, On-Off-On, 20A 125vac

Selecta

  • $18.70 (Each)
  • $18.70 (Each)

In-Stock: 2 available locally (Terrell, TX) ( change location)
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
SS20615BG
Manufacturer
Selecta
Manufacturer's Part Number
SS206-15-BG
Description
Toggle Switch, SPDT, On-Off-On, 20A 125vac
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPDT Contact Configuration, 1.003 X 1.315 In Size, Brass/Nickel (Toggle) Material
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191103606 / 00661191103606
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$18.70 (Each)
Stock Availability
Terrell
2 (Check another store)
Tyler
6
All Stores
43
Resources
Images
 
 
SS20615BG - Small Image
 
SS20615BG - Large Image
 
SS20615BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Current Rating
20 A
Voltage Rating
125/250 V ac
Material
Brass/Nickel (Toggle)
Poles
1 PH
amperage rating
20 A
connection
4714 Lm
actuator
Bat
Dimensions and Weight
Size
1.003 x 1.315 in
Descriptions
Product Type
Bat Handle
Long Description
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V ac, SPDT Contact Configuration, 1.003 x 1.315 in Size, Brass/Nickel (Toggle) Material
Features
Bat handle type;0.634 inch width x 1.04 inch depth x 1.134 inch height size;0.687 inch toggle length;SPDT contact configuration;maintained on/maintained off/maintained on operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi x 0.465 inch length bushing mounting;20 amp at 125 volt ac, 10 amp at 250 volt ac current rating;screw terminal type;brass/nickel toggle material;selecta brand;mounting hole diameter 0.5 inch;power rating 3/4 hp at 125 to 250 volt ac
Short Description
Bat Handle, 1 Pole, Screw Terminal, Brass/Nickel (Toggle)
Description
TOGGLE SWITCH, SPDT, ON-OFF-ON, 20A 125VAC
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
package quantity
5 CT
Contact Configuration
SPDT
action
75455492400
Manufacturer Information
Manufacturers Part Number
SS206-15-BG
Brand
SELECTA
GTIN
00661191103606
UPC
661191103606
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SS20615BG.
Jump To:

Similar Items

Similar items are close alternatives to SS20615BG, though they may not be 100% alike.

Eaton E10 Toggle Switch, Single-Pole, On, Off, On, 0.688 Inch Lever, Screw, Doub...
  • MFR Part #: E10E120DS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
E10E120DS - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat