RSHUB516 - 1-1/2" 316SS Conduit Hub

Robroy Stainless

  • $219.48 (Each)
  • $219.48 (Each)
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
RSHUB516
Manufacturer
Robroy Stainless
Manufacturer's Part Number
HUB516
Description
1-1/2" 316SS Conduit Hub
Robroy Stainless Hubs Are Designed to Connect Threaded Stainless Steel Conduit to A Threadless Opening In A Box or and Enclosure. Robroy Stainless Hubs Are 316 Stainless Steel and Are Available With or Without A Ground Nut. Robroy Stainless Hubs Have A Nitrile Gasket.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011920273 / 00784011920273
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.48 (Each)
Resources
Images
 
 
RSHUB516 - Small Image
 
RSHUB516 - Large Image
Attachments
 
 
RSHUB516 - Specification Sheet
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
316
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Overall Length
2.75
Descriptions
Description
1-1/2" 316SS CONDUIT HUB
Long Description
Robroy Stainless Hubs are designed to connect threaded stainless steel conduit to a threadless opening in a box or and enclosure. Robroy Stainless Hubs are 316 stainless steel and are available with or without a ground nut. Robroy Stainless Hubs have a nitrile gasket.
Product Type
Cond Hub 1-1/2" 316
extra long description
ROB-R HUB516 COND Hub 1-1/2" 316
Additional Information
outside diameter
2.39
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
HUB516
GTIN
00784011920273
UPC
784011920273
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Conduit hub
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.97
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
standard
UL 514Bm E200413, CSA C22.2 18.3-12, TYPE 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat