KNUB114 - 1 1/4" U-Bolt

Ecn-Korns

  • $3.24 (Each)
  • $3.24 (Each)

  • $323.67 (Per 100)
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
KNUB114
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNUB-1-1/4
Description
1 1/4" U-Bolt
1 1/4 Ubolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
784011156092 / 00784011156092
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Carton
$3.24 (Each)
Standard Packaging
$323.67 (Per 100)
Resources
Images
 
 
KNUB114 - Small Image
 
KNUB114 - Large Image
Attachments
 
 
KNUB114 - Specification Sheet
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
ROUND BEND TYPE; HOT DIP GALVANIZED FINISH; 3.16 INCH INSIDE LENGTH; 1.75 INCH INSIDE WIDTH; 1.5 INCH THREAD LENGTH; 5/16 INCH NOMINAL DIAMETER; 18 TPI; 2.06 INCH CENTER DISTANCE; PIPE SIZE 1-1/4 INCH; INCLUDES (1) NUT EACH LEG
Product Type
U-Bolt
Description
1 1/4" U-BOLT
Long Description
U-BOLT, ROUND BEND TYPE; 1.75 INCH INSIDE WIDTH; 1.5 INCH THREAD LENGTH; 5/16 INCH NOMINAL DIAMETER; 18 TPI; 5/16 NOMINAL DIAMETER - FRACTIONAL; .3125 NOMINAL DIAMETER - DECIMAL; 2.06 INCH CENTER DISTANCE; ROBROY. BRAND; WITH ONE NUT EACH LEG
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
WITH ONE NUT EACH LEG; WEIGHT 16 LB PER PACK; STANDARD PACKAGE 100 PER CARTON
Additional Information
Nominal Diameter - Decimal
.3125
Thread Length
1.5 INCH
Inside Width
1.75 INCH
TPI
18
center distance
2.06 INCH
Nominal Diameter
5/16 INCH
Finish/Coating
HOT DIP GALVANIZED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNUB-1-1/4
GTIN
00784011156092
UPC
784011156092
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
ROUND BEND
Packaging
Weight per each
0.16
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat