KNUB1 - 1" U-Bolt

Ecn/Korns

  • $2.86 (Each)
  • $2.86 (Each)

  • $285.86 (Per 100)
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
KNUB1
Manufacturer
Ecn/Korns
Manufacturer's Part Number
KNUB-1
Description
1" U-Bolt
1 Ubolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161616 - U bolts
UPC/GTIN
784011156078 / 00784011156078
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.86 (Each)
Carton
$2.86 (Each)
Resources
Images
 
 
KNUB1 - Small Image
 
KNUB1 - Large Image
Attachments
 
 
KNUB1 - Specification Sheet
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
U-Bolt
Description
1" U-BOLT
Long Description
U-BOLT, ROUND BEND TYPE; 1.41 INCH INSIDE WIDTH; 1.5 INCH THREAD LENGTH; 5/16 INCH NOMINAL DIAMETER; 18 TPI; 5/16 NOMINAL DIAMETER - FRACTIONAL; .3125 NOMINAL DIAMETER - DECIMAL; 1.72 INCH CENTER DISTANCE; ROBROY. BRAND; WITH ONE NUT EACH LEG
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
WITH ONE NUT EACH LEG ; WEIGHT 15 LB PER PACK; STANDARD PACKAGE 100 PER CARTON
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED FINISH; 100 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; SIZE 0.312 INCH DIAMETER X 2.75 INCH LENGTH; INTERIOR WIDTH 1.187 INCH; THREAD LENGTH 1.5 INCH; INCLUDES (1) NUT EACH LEG; APPLICABLE STANDARD ISO 9001
Additional Information
Nominal Diameter - Decimal
.3125
Inside Width
1.41 INCH
Thread Length
1.5 INCH
center distance
1.72 INCH
TPI
18
Nominal Diameter
5/16 INCH
Finish/Coating
HOT DIP GALVANIZED
Manufacturer Information
Brand
Ecn/Korns
Manufacturers Part Number
KNUB-1
GTIN
00784011156078
UPC
784011156078
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROUND BEND
Packaging
Weight per each
0.15