KNRA12 - 1/2" RT Ang CLMP

Ecn-Korns

  • $5.16 (Each)
  • $5.16 (Each)

  • $258.22 (Per 50)

  • $516.43 (Per 100)

Availability: In Stock Locally
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
KNRA12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-1/2
Description
1/2" RT Ang CLMP
Conduit Support, Right Angle Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 50 Per Carton Standard Package; 1/2 Inch Trade Size; Applicable Standard Ansi C80.1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155033 / 00784011155033
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.16 (Each)
Carton
$5.16 (Each)
Standard Packaging
$258.22 (Per 50)
Resources
Images
 
 
KNRA12 - Small Image
 
KNRA12 - Large Image
Attachments
 
 
KNRA12 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
1/2" RT ANG CLMP
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-1/4 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Product Type
Conduit Support
Additional Information
Applicable standard ANSI C80.1
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
KNRA-1/2
Brand
ECN-KORNS
GTIN
00784011155033
UPC
784011155033
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
50 PER CARTON
Weight per each
0.4
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KNRA12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNRA12.

Clamp, 1/2 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Ang...
  • Our Part #: RA12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KNRA-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($258.22) ·
RA12 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.16

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to KNRA12, though they may not be 100% alike.

Appleton Right Angle Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable I...
  • Our Part #: PC150RA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PC-150RA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($337.82) ·
PC150RA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.51

Each

QTY:
Each
Add
Clamp, Conduit, Right Angle, Malleable Iron, Size 1/2 Inch
  • Our Part #: 961
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 961
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($45.74) · 50 ($228.68) ·
961 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.57

Each

QTY:
Each
Add
1/2IN RT Angle Conduit Support HDG
  • Our Part #: 1551HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1551HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.82) ·
1551HDG - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat