GALNIP112X3 - 1-1/2X3 RGD Nip

Ecn-Korns

  • $5.35 (Each)
  • $5.35 (Each)

  • $133.68 (Per 25)

  • $534.70 (Per 100)

In-Stock: 939 available at other locations ( find a store with stock)
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
GALNIP112X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X3
Description
1-1/2X3 RGD Nip
1 1/2X3 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005246 / 00784011005246
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.35 (Each)
Carton
$5.35 (Each)
Standard Packaging
$133.68 (Per 25)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
60
All Stores
939
Resources
Images
 
 
GALNIP112X3 - Large Image
Attachments
 
 
GALNIP112X3 - Specification Sheet
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
3 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/2X3 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 3 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 3 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/2X3
Model
GALNIP
GTIN
00784011005246
UPC
784011005246
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.56
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 939

Location search:
These alternate items can be purchased instead of GALNIP112X3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP112X3.

1 1/2X3 Galvanized Nipple
  • Our Part #: 112X3
  • DFW RDC Availability: 60
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/2X3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($133.68) ·
112X3 - Robroy/Ecn Korns

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.35

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP112X3, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 3 Inch; ...
  • MFR Part #: 64553
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.15) ·
64553 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$11.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat