GAL31245 - 3-1/2", 45D RGD Elb

Ecn-Korns

  • $175.16 (Each)
  • $175.16 (Each)

  • $17,516.47 (Per 100)
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
GAL31245
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB3-1/2X45
Description
3-1/2", 45D RGD Elb
3 1/2X45 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001897 / 00784011001897
Weight per unit
22.8099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.16 (Each)
Carton
$175.16 (Each)
Resources
Images
 
 
GAL31245 - Small Image
 
GAL31245 - Large Image
Attachments
 
 
GAL31245 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Elbow
Description
3-1/2",45D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
15 INCH
End Type
EXTERNAL THREADED
Bend Angle
45 Degree
Applicable Standard
ANSI C80.1
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB3-1/2X45
Model
GALELB
GTIN
00784011001897
UPC
784011001897
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3-1/2 INCH
Availability
Status
Inactive
Packaging
Standard Package
BULK
Weight per each
22.8099
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAL31245.
Jump To:

Similar Items

Similar items are close alternatives to GAL31245, though they may not be 100% alike.

3-1/2", 45D RGD Elb
  • Our Part #: 19
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($175.16) ·
19 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$175.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat