GAL29024 - 2", 90D, 24R RGD Elb

Ecn-Korns

  • $1403.18 (Each)
  • $1,403.18 (Each)

Availability: In Stock Locally
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
GAL29024
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2X90X24
Description
2", 90D, 24R RGD Elb
Special Radius Elbow, 2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 24 In Bend Radius, External Threaded Connection, 17 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011002641 / 00784011002641
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,403.18 (Each)
Resources
Images
 
 
GAL29024 - Small Image
 
GAL29024 - Large Image
 
GAL29024 - Large Image
Attachments
 
 
GAL29024 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Special Radius Elbow
Long Description
Special Radius Elbow, 2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 24 in Bend Radius, External Threaded Connection, 17 lb/100
Short Description
Special Radius Elbow, 2 in, Hot Dip Galvanized, Rigid, 90 Degree, 36"
Description
2",90D,24R RGD ELB
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Type
External Threaded
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
1 ct
Connection Orientation
90 °
Bend Radius
24 in
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB2X90X24
Model
GALELB
GTIN
00784011002641
UPC
784011002641
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
2 in
Availability
Status
Inactive
Packaging
Weight
17 lb/100
Standard Package
BULK
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAL29024.
Jump To:

Similar Items

Similar items are close alternatives to GAL29024, though they may not be 100% alike.

2IN X90X24 Special Rad Rigid Elb
  • Our Part #: 6624
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6624
  • Manufacturer: Topaz - Southwire CO LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.51) ·
6624 - Topaz - Southwire CO LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat