EMTELB212X45 - 2-1/2, 45D Emt Elb

Ecn-Korns

  • $48.33 (Each)
  • $48.33 (Each)

  • $4,833.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EMTELB212X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB2-1/2X45
Description
2-1/2, 45D Emt Elb
2 1/2X45 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020379 / 00784011020379
Weight per unit
4.5599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.33 (Each)
Carton
$48.33 (Each)
Resources
Images
 
 
EMTELB212X45 - Small Image
 
EMTELB212X45 - Large Image
Attachments
 
 
EMTELB212X45 - Specification Sheet
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Elbow
Description
2-1/2,45D EMT ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; GALVANIZED FINISH; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 2-1/2 INCH TRADE SIZE; 2.5 TRADE SIZE IN INCH; 2-1/2 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 45 DEG BEND ANGLE; 10.5 INCH BEND RADIUS
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Angle
45 DEG
Bend Radius
10.5 INCH
Trade Size - Fractional
2-1/2
End Type
EXTERNAL THREADED
Applicable Standard
ANSI C80.3
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB2-1/2X45
Model
EMTELB
GTIN
00784011020379
UPC
784011020379
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2-1/2 INCH
Trade Size in inch
2.5
Packaging
Weight per each
4.5599
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EMTELB212X45.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMTELB212X45.

2 1/2X45 Emt Elbow
  • Our Part #: EMT21245
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB2-1/2X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.33)
EMT21245 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.33

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMTELB212X45, though they may not be 100% alike.

2-1/2IN Emt 45 Elb
  • Our Part #: 27TZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 27TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.33)
27TZ - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.33

Each

QTY:
Each
Add

* All prices subject to change.