EMTELB114X45 - 1-1/4, 45D Emt Elb

Ecn-Korns

  • $13.32 (Each)
  • $13.32 (Each)

  • $332.88 (Per 25)

  • $1,331.52 (Per 100)
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
EMTELB114X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1-1/4X45
Description
1-1/4, 45D Emt Elb
Elbow, Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 25 Per Carton Standard Package; 1-1/4 Inch Trade Size; 1.25 Trade Size In Inch; 1-1/4 Trade Size - Fractional; External Threaded End Type
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020348 / 00784011020348
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.32 (Each)
Carton
$13.32 (Each)
Standard Packaging
$332.88 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
983
Resources
Images
 
 
EMTELB114X45 - Large Image
Attachments
 
 
EMTELB114X45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 983

Location search:
These alternate items can be purchased instead of EMTELB114X45.
Jump To:

Similar Items

Similar items are close alternatives to EMTELB114X45, though they may not be 100% alike.

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi...
  • MFR Part #: 24
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.95) ·
24 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$12.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat