EMT11430 - 1-1/4, 30D Emt Elb

Robroy/Ecn Korns

  • $11.69 (Each)
  • $11.69 (Each)

  • $1,168.97 (Per 100)
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
EMT11430
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
EMTELB1-1/4X30
Description
1-1/4, 30D Emt Elb
Elbow, Standard Radius; Trade Size 1-1/4 Inch; 30 Deg Bend; 7.25 Inch Bend Radius; External Threaded End; Galvanized; Standard Package 25 Per Carton; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Category
Unassigned
Classification
Emt Elbows
UNSPSC
-
UPC/EAN/GTIN
78401102054
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Carton
$11.69 (Each)
Resources
Images
 
 
EMT11430 - Large Image
 
EMT11430 - Large Image
Attachments
 
 
EMT11430 - Specification Sheet
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
Galvanized
Descriptions
Description
1-1/4,30D EMT ELB
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 1-1/4 INCH; 30 DEG BEND; 7.25 INCH BEND RADIUS; EXTERNAL THREADED END; GALVANIZED; STANDARD PACKAGE 25 PER CARTON; APPLICABLE STANDARD ANSI C80.3; APPROVAL UL 797, CSA C22.2; ROBROY[R] BRAND; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Trade Size - Fractional
1-1/4 IN Rating
Bend Angle
30 DEG
Bend Radius
7.25 INCH
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
EMTELB1-1/4X30
Model
EMTELB
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Trade Size in inch
1.25 IN
Packaging
Standard Package
25 PER CARTON
Weight per each
1.18
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMT11430.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT11430.

1-1/4, 30D Emt Elb
  • Our Part #: EMTELB114X30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB1-1/4X30
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.69) ·
EMTELB114X30 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.69

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT11430, though they may not be 100% alike.

1 1/4IN Emt 30 Deg Elb
  • Our Part #: 8430
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8430
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.99) ·
8430 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat