6XC - 6XCL RGD Nip

Ecn-Korns

  • $69.18 (Each)
  • $69.18 (Each)

Availability: Currently Out Of Stock
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
6XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP6XCL
Description
6XCL RGD Nip
6X3 1/8 Close Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011007615 / 00784011007615
Weight per unit
350 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$69.18 (Each)
Resources
Images
 
 
6XC - Small Image
 
6XC - Large Image
Attachments
 
 
6XC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3-1/8 INCH
Descriptions
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 3-1/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 6.625 INCH DIAMETER; 6 INCH TRADE SIZE; PACKAGING TYPE BULK; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Product Type
Conduit Nipple
Description
6XCL RGD NIP
Long Description
CONDUIT NIPPLE, 3-1/8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 6 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP6XCL
Model
GALNIP
GTIN
00784011007615
UPC
784011007615
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
6 INCH
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6XC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6XC.

6X3 1/8 Close Galvanized Nipple
  • Our Part #: GALNIP6XCL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GALNIP6XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($69.18) ·
GALNIP6XCL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$69.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat