212X8 - 2-1/2X8 RGD Nip

Ecn-Korns

  • $32.53 (Each)
  • $32.53 (Each)

  • $3,252.73 (Per 100)

Availability: In Stock Locally
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
212X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2X8
Description
2-1/2X8 RGD Nip
Conduit Nipple, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 329 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005871 / 00784011005871
Weight per unit
3.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.53 (Each)
Carton
$32.53 (Each)
Resources
Images
 
 
212X8 - Small Image
 
212X8 - Large Image
 
212X8 - Large Image
Attachments
 
 
212X8 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 2-1/2 in Trade Size, Galvanized, Threaded Connection, 8 in Length, 329 lb/100
Short Description
Conduit Nipple, 2-1/2 in, Galvanized, 8 in Length
Description
2-1/2X8 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
5 CT
End Type
THREADED
Applicable Standard
ANSI C80.1, NEMA
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP2-1/2X8
Model
GALNIP
GTIN
00784011005871
UPC
784011005871
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 IN
Availability
Status
Inactive
Packaging
Weight
329 lb/100
Standard Package
5 PER CARTON
Weight per each
3.29
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 212X8.
Jump To:

Similar Items

Similar items are close alternatives to 212X8, though they may not be 100% alike.

2-1/2IN X8IN Conduit Nipple
  • Our Part #: 64578
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64578
  • Manufacturer: Topaz - Southwire CO LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.15) ·
64578 - Topaz - Southwire CO LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat