212X10 - 2-1/2X10 RGD Nip

Ecn-Korns

  • $37.20 (Each)
  • $37.20 (Each)

  • $185.99 (Per 5)

  • $3,719.76 (Per 100)
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
212X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2X10
Description
2-1/2X10 RGD Nip
2 1/2X10 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005888 / 00784011005888
Weight per unit
4.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.20 (Each)
Carton
$37.20 (Each)
Standard Packaging
$185.99 (Per 5)
Resources
Images
 
 
212X10 - Small Image
 
212X10 - Large Image
Attachments
 
 
212X10 - Specification Sheet
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
10 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
2-1/2X10 RGD NIP
Long Description
CONDUIT NIPPLE, 10 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2-1/2X10
Model
GALNIP
GTIN
00784011005888
UPC
784011005888
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
5 PER CARTON
Weight per each
4.22
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 212X10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 212X10.

2 1/2X10 Galvanized Nipple
  • Our Part #: GALNIP212X10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2-1/2X10
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($185.99) ·
GALNIP212X10 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.20

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 212X10, though they may not be 100% alike.

2-1/2IN X10IN Conduit Nipple
  • Our Part #: 645710
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 645710
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.34) ·
645710 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$41.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat