541111514 - 1-1/2 NPT, .75-.875 Al CRD Grip

Remke Industries

  • $26.63 (Each)
  • $26.63 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111514
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-514
Description
1-1/2 NPT, .75-.875 Al CRD Grip
Cord Grip, Machined Aluminum (Body);Neoprene (Bushing) Material, RSR Model, 1-1/2 In Size, 0.75 to 0.875 In Cable/Cord Size, Straight Connection, 1-1/2 In NPT Thread Size, -40 °F Operating Temperature, +250 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411115146 / 00785411115146
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.63 (Each)
Resources
Images
 
 
541111514 - Large Image
 
541111514 - Large Image
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
Machined Aluminum (Body);Neoprene (Bushing)
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
Cord Grip
Long Description
Cord Grip, Machined Aluminum (Body);Neoprene (Bushing) Material, RSR Model, 1-1/2 in Size, 0.75 to 0.875 in Cable/Cord Size, Straight Connection, 1-1/2 in NPT Thread Size, -40 °F Operating Temperature, +250 °F Operating Temperature
Features
Remke Tuff-Seal(TM) RSR Aluminum Cord Grips are UL Listed and CSA Certified for use in both indoor and outdoor applications to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture and coolants. Cord Grips are available in conduit sizes from ¼” to 4” in straight, 90º and 45º styles.
Short Description
Cord Grip, Machined Aluminum (Body);Neoprene (Bushing), 1-1/2 in
Special Features
Dirt Tight;Coolant Resistant;Corrosive Fume Resistant;Moisture Resistant
extra long description
RMK RSR-514 Cord Grip alum 1-1/2 .
Description
1-1/2 NPT,.75-.875 AL CRD GRIP
Additional Information
Cable/Cord Size
0.75 to 0.875 in
for use with
Cable Support
Connection Type
Straight
Thread Size
1-1/2 in NPT
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+250 °F;+121 °C
Standards Met
UL Standard: 514 File #E53599;CSA Certified C22.2 #18 File #28985;National Electrical Code Articles 400-10 and 400-14;NEMA Standards FBI-1983;Hazardous Locations:NEC Sec. 501-4(b) 502-4(a)(2) and 503-3(a);For Class I, Div.2;Class II, Div. 1 and 2;and Class III, Div. 1 and 2;cUL Recognized;UL Recognized
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RSR-514
Brand
Remke Industries
Model
RSR
GTIN
00785411115146
UPC
785411115146
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.097
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Location;Indoor/Outdoor
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat