541111418 - RSR-418 CRDGRP 1-1/4 1.0-1.12

Remke Industries

  • $25.43 (Each)
  • $25.43 (Each)

  • $508.60 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
541111418
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-418
Description
RSR-418 CRDGRP 1-1/4 1.0-1.12
Cord Grip, Alum, 1-1/4" NPT, Cable Range 1.00 - 1.125
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411114187 / 00785411114187
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.43 (Each)
Standard Packaging
$508.60 (Per 20)
Resources
Images
 
 
541111418 - Large Image
Material, Color, and Finish
Finish
Aluminum
Descriptions
extra long description
RMK RSR-418 Cord Grip alum 1-1/4 NP
Product Type
Cord Grip Alum 1-1/4 NPT 1.00 - 1.125
Description
RSR-418 CRDGRP 1-1/4 1.0-1.12
Long Description
Cord Grip, alum, 1-1/4" NPT, cable range 1.00 - 1.125
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-418
GTIN
00785411114187
UPC
785411114187
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
20
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
You must have an account to view stock levels

* All prices subject to change.